Shop All Rakes
Westward
Lawn Rake, 10-3/4 in. Tine Length
Mfr # 46MP82
Zoro # G4246929
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Wood
- Handle Length 47 1/4 in
- Handle Type Straight
- Tine Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 47 1/4 in |
Overall Width of Tines | 24 in |
Length of Tines | 10 3/4 in |
Width of Tines | 1/2 in |
Ferrule Length | 6 1/4 in |
Overall Length | 65 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Wood |
Handle Type | Straight |
Tine Material | Polypropylene |
Number of Tines | 26 |
Features | Poly Rake, Wood Handle |
Item | Lawn Rake |
Application | Garden |
Product Type | Lawn Rake |
Tine Pattern | Lathy |
Head Style | Poly |
Head Material | Polypropylene |
Description
Lawn Rake, Product Type Lawn Rake, Blade Width Not Applicable, Head Style Poly, Tine Material Polypropylene, Number of Tines 26, Overall Width of Tines 24 in, Length of Tines 10 3/4 in, Handle Type Straight, Handle Material Wood, Handle Length 47 1/4 in, Head Material Polypropylene, Overall Length 65 in, Ferrule Length 6 1/4 in, Width of Tines 1/2 in, Tine Pattern Lathy, Application Garden
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Michigan Halftime Lunch Cooler (171-55H)
- BULLY TOOLS Weed Cutter, Fiberglass Handle (92392)
- STENS Husqvarna Carburetor For Husqvarna 357 Xp And 359 505203002 C3-El42 616-418 (616-418)
- PARACLIPSE Paraclipse® Replacement Ultraviolet Lamp for Insect Inn Ultra I & II, 12/Case - 72643 (72643)
- WESTWARD Fiberglass Bow Rake, 3 In.Tines (3YU78)
- WESTWARD Roof Rake with 16 ft.L Aluminum Handle (12U486)
- WESTWARD Lawn Rake, Steel, 54 In, 24 Tines (1WG30)
- WESTWARD 16-tine Bow Rake with 60"L Wood Handle (1WG36)
- ROOT ASSASSIN Rake, Shovel, Skim, 1 Garden Tool (GG-001)
- EXTREME MAX Extreme Max 3005.4233 24" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle (3005.4233)
- SEYMOUR MIDWEST ProFlex Rake, 8" Head, 48" Handle (43333)
- Westward Lawn & Garden Tools