Shop All Machine Guards
This Product is Discontinued
Westward
Lathe Guard, For 6 to 12 In Dia Chuck (Discontinued)
Mfr # 2MZX8
Zoro # G1586471
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 6 in to 12 in Diameter Chuck
- Length 12"
- Width 6"
- Includes Mounting Bracket
- Features Safe Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MZX8
- Zoro # G1586471
- UPC # 190735800546
- Country of Origin China
- Category Machine Guards
Dimensions
Length | 12" |
Width | 6" |
Height | 6" |
Overall Width | 6 in |
Overall Length | 12 in |
Overall Height | 6 in |
Details
Item | Machine Guard |
For Use With | 6 in to 12 in Diameter Chuck |
Includes | Mounting Bracket |
Features | Safe Guard |
Melting Temp. Range (F) | 482~590 |
Shield Type | Cutting-Point Shield |
Application | Indoor |
Hardware Required | No |
Hardware Included | Yes |
Guard Type | Lathe Guard |
Guard Material | Lexan |
Compatible with Product Type | Lathe |
Min. Operating Temperature | -40 Degrees F |
Shield Material | Lexan |
Max. Operating Temperature | 240 Degrees F |
Description
Machine Guard, Indoor, Overall Length 12 in, Overall Width 6 in, Max. Operating Temperature 240 Degrees F, Overall Height 6 in, Shield Type Cutting-Point Shield, Shield Material Lexan, Guard Type Lathe Guard, Guard Material Lexan, Compatible with Product Type Lathe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.