Shop All Machine Guards
This Product is Discontinued
Westward
Lathe Guard For 12" to 16" Dia. Chuck (Discontinued)
Mfr # 2MZY1
Zoro # G2378616
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 12 in to 16 in Diameter Chuck
- Length 16"
- Width 8"
- Includes Mounting Bracket
- Melting Temp. Range (F) 482~590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MZY1
- Zoro # G2378616
- UPC # 190735800553
- Country of Origin China
- Category Machine Guards
Dimensions
Length | 16" |
Width | 8" |
Height | 8" |
Overall Height | 8 in |
Overall Length | 16 in |
Overall Width | 8 in |
Details
Item | Machine Guard |
For Use With | 12 in to 16 in Diameter Chuck |
Includes | Mounting Bracket |
Melting Temp. Range (F) | 482~590 |
Features | Safe Guard |
Guard Material | Lexan |
Max. Operating Temperature | 240 Degrees F |
Shield Material | Lexan |
Min. Operating Temperature | -40 Degrees F |
Guard Type | Lathe Guard |
Compatible with Product Type | Lathe |
Shield Type | Cutting-Point Shield |
Hardware Included | Yes |
Application | Indoor |
Hardware Required | No |
Description
Machine Guard, Indoor, Overall Length 16 in, Overall Width 8 in, Max. Operating Temperature 240 Degrees F, Overall Height 8 in, Shield Type Cutting-Point Shield, Shield Material Lexan, Guard Type Lathe Guard, Guard Material Lexan, Compatible with Product Type Lathe
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.