Shop All Distance Meters
Westward
Laser Distance Measurer, 2in. to 140 ft.
Mfr # 38YG99
Zoro # G2004418
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 140 ft
- Accuracy +/- 0.0625 in
- Distance Meter Functions 1-Indirect Measure, Addition and Subtraction, Area, Distance, Volume
- Battery Type AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38YG99
- Zoro # G2004418
- UPC # 190735821190
- Country of Origin China
- Category Distance Meters
Dimensions
Battery Size | AAA |
Details
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor, Outdoor |
Maximum Measuring Distance | 140 ft |
Accuracy | +/- 0.0625 in |
Distance Meter Functions | 1-Indirect Measure, Addition and Subtraction, Area, Distance, Volume |
Battery Type | AAA |
Range | 2 in. - 140 ft. |
Function | Add, Subtract, 1-Indirect Measure, Area & Volume |
Display | Green Backlight |
Includes | Case, Strap |
Features | Add, Subtract, 1-Indirect Measure, Area & Volume |
System of Measurement | SAE |
Display Type | Digital |
Measuring Range - Maximum | 140 ft |
Includes Batteries | Batteries Included |
Use Location | Indoor, Outdoor |
Functions | Addition, Area Measurement, Distance Measurement, Indirect Measurement, Subtraction, Volume Measurement |
Description
When you need to measure long distances, the Westward 38YG99 Laser Distance Measurer is the perfect tool for the job. With a range of 2 in. to 140 ft., this laser distance meter can handle any project you have at hand. The display features a green backlight so you can use it in dimly lit areas or at night. It has a function that allows you to add, subtract and 1-indirect measure and calculates area and volume as well. The indoor/outdoor design makes it suitable for use both indoors and outdoors. The Westward Laser Distance Meter is your go-to tool when accuracy matters most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- IDEAL Conduit Bender Head, 1In.EMT, 3/4 Rigid (74-003)
- PROSKIT Automatic Wire Stripper 24 AWG10 (200-072)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- WESTWARD Laser Distance Measurer, 2in. to 180 ft. (38YG97)
- DEWALT Box Beam Level, Aluminum, 78 in. (DWHT43079)
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- PIP Heavy Split Gloves, Leather, XL, PK12 (IC5DP/XL)
- STABILA 06250 - LD250BT Bluetooth Laser Distance Measurer (06250-STABILA)
- ROLATAPE Measuring Wheel, Single, 2.5 ft., Yellow (RT300)
- ZERO FRICTION Laser Pro Rangefinder ( RF10001)
- Westward Distance Meters