Shop All Router Accessories
Westward
Laminate Rtr Bit, Solid Carbide, 1/4 In
Mfr # 16Y532
Zoro # G4922976
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Angle 7
- Overall Length (In.) 1-19/32
- Flute Length (In.) 1/4
- Cutting Length (In.) 1/4
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y532
- Zoro # G4922976
- UPC # 190735743331
- Country of Origin China
- Category Router Accessories
Dimensions
Overall Length (In.) | 1-19/32 |
Flute Length (In.) | 1/4 |
Cutting Length (In.) | 1/4 |
Depth of Cut (In.) | 1/4 |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Cutting Dia. (In.) | 1/4 |
Overall Length | 1 19/32 in |
Flute Length | 1/4 in |
Shank Length | 1 in |
Shank Dia. | 1/4 in |
Length of Cut | 1/4 in |
Cutter Dia. | 1/4 in |
Description
Panel Pilot Cut Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 1/4 in, 1 19/32 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Locking C-Clamps 6" (E20-6)
- CENTURY DRILL & TOOL 1/16" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26204)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 25/64 (C23851)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- WESTWARD Mortising Rtr Bit Carbide Tipped, 1/2 In (16Y563)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y541)
- WESTWARD Straight Router Bit, 7/8 In (45J307)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/4 In (16Y578)
- WESTWARD Straight Router Bit Solid Carbide, 1/8 In (16Y543)
- Westward Routers & Accessories