Shop All Router Accessories
Westward
Laminate Rtr Bit, HSS, 1/2 In
Mfr # 16Y622
Zoro # G4923791
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut (In.) 1
- Cutting Length (In.) 1
- Number of Flutes 1
- Overall Length (In.) 3-5/8
- Sub-Category Laminate And Trim Router Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y622
- Zoro # G4923791
- UPC # 190735744109
- Country of Origin China
- Category Router Accessories
Dimensions
Depth of Cut (In.) | 1 |
Cutting Length (In.) | 1 |
Overall Length (In.) | 3-5/8 |
Cutting Dia. (In.) | 1/2 |
Shank Length (In.) | 1-5/16 |
Flute Length (In.) | 1 |
Shank Dia. (In.) | 1/2 |
Overall Length | 3 21/32 in |
Flute Length | 1 in |
Shank Dia. | 1/2 in |
Length of Cut | 1 in |
Shank Length | 1 5/16 in |
Cutter Dia. | 1/2 in |
Description
Panel Pilot Cut Profile Router Bit, High Speed Steel, 1/2 in Cutter Dia., Fractional Inch, 1 in, 3 21/32 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 1-3/8", SAE, 12 pt. (54RZ37)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, Steel Body (3736-HD)
- PROSKIT Mechanics Tool Bag (MTB-1)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- WESTWARD Straight Router Bit, 7/8 In (45J307)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- WESTWARD Strght Router Bit, 9/16 x 1-1/4 In Cut D (45J325)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- DEWALT Flexible Router Guide, Steel, # of Pieces1 (DNP618)
- Westward Router Accessories