Shop All Hand Files and Rasps
Westward
Knife File, 6 In, 66/68 TPI
Mfr # 12F860
Zoro # G5141936
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F860
- Zoro # G5141936
- UPC # 190735740064
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 11/16 in |
File Length without Tang | 6 in |
Details
Item | KNIFE |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 66, 68 |
Thickness | 11/64 in |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
Number of Cut Edges | 3 |
Includes Handle | No |
Rigidity | Rigid |
File Style | American Pattern File |
File Coarseness | Smooth Cut |
File Type | Knife File |
File Body Finish | Black Oxide |
Edge Cut Style | Single |
Shape | Knife |
Description
KNIFE, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 11/64 in, File Width 11/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 66, 68, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/8"L, Zinc Plated (GN040375K2---21)
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Square Long Endmill (204-204)
- ABC HAMMERS 5 lb. Brass Hammer with 8" Fiberglass Handle (ABC5BFS)
- WESTWARD Hand File, Knife Shape, 4 In, 49/50 TPI (12F809)
- WESTWARD Hand File, Knife Shape, 8 In, 34/36 TPI (12F811)
- WESTWARD Knife File, 6 In, 656/58 TPI (12F861)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 8 In L (10Z740)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 3 Pc (10Z758)
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- APEX TOOL GROUP FILE 8 IN FLAT BASTARD 203 MM (03566NN)
- Westward Cutting and Shaping Tools