Shop All Concrete Tool Accessories
Westward
Kneeler Board, 19 x 13-1/2 x2 In, EVA, Poly
Mfr # 13A618
Zoro # G4789477
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19 x 13-1/2 x 2 in
- Width (In.) 13 1/2
- Length (In.) 19
- Construction EVA Cushion, Polypropylene Tray
- Characteristics Black Cushion, Blue Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13A618
- Zoro # G4789477
- UPC # 190735740583
- Country of Origin China
- Category Concrete Tool Accessories
Dimensions
Size | 19 x 13-1/2 x 2 in |
Width (In.) | 13 1/2 |
Length (In.) | 19 |
Overall Length | 19 in |
Overall Height | 2 in |
Overall Width | 13 1/2 in |
Details
Item | Kneeler Board |
Construction | EVA Cushion, Polypropylene Tray |
Characteristics | Black Cushion, Blue Tray |
Application | Provides Knees with Comfortable Support and Protection |
Accessory Type | Kneeler Board |
Product Type | Kneeler Board |
Material | EVA (Cushion), Polypropylene (Tray) |
Features | Black Cushion, Blue Tray |
Description
Kneeler Board, Features Black Cushion, Blue Tray, Material EVA (Cushion), Polypropylene (Tray), Overall Height 2 in, Overall Length 19 in, Overall Width 13 1/2 in, Product Type Kneeler Board
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #14 (54024)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- RICHELIEU HARDWARE 7/8-inch (22 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960081)
- METALPRO Round Punch/Die Set (MP8006)
- KRAFT TOOL Red Powder Coated Al Swaged But, 6 ft. (CC289SRC)
- KRAFT TOOL Heavy Duty Black Brick Tongs (BC384)
- KRAFT TOOL Heavyweight Convex Jointer, 9-1/2" x 1/2 (BL270)
- KRAFT TOOL Grinding Stone, 6 Grit, 8" x 2 (SK320)
- BON TOOL Bon 84-226 Garden Spade, 12" X 7 1/2", 48" Wood Handle (84-226)
- KRAFT TOOL Hi-Craft 48" Round End Fresno w/Sw (HC191)
- BON TOOL Bon 28-104 Yard Prep Rake, 36", 72" Aluminum Handle (28-104)
- Westward Concrete & Masonry Tools