Shop All Knee Pads
Westward
Knee Pads, Non-Skid, Gel, Univ, PR
Mfr # 12F684
Zoro # G4341251
product price: $24.85
/pr
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-marring
- Cap Material Plastic
- Number of Straps 2
- Closure Type Button and Loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Non-marring |
Cap Material | Plastic |
Number of Straps | 2 |
Closure Type | Button and Loop |
Color | Blue |
Strap Material | Rubber |
Pad Material | Foam |
Cap Flexibility | Flexible Cap |
Closure | Button |
Includes Case | Case Included |
Cap Swivel | Non-Swivel Cap |
Product Type | Knee Pad |
Latex Content | Contains Latex |
Leg Circumference - Maximum | 65 cm |
Cap Resistance Properties | Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant |
Cap Stabilization | Stabilizing Cap |
Leg Circumference - Minimum | 45 cm |
Description
Knee Pad, Color Blue, Size Universal, Number of Straps 2, Closure Button, Strap Material Rubber, Cap Material Plastic, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Leg Circumference - Maximum 65 cm, Leg Circumference - Minimum 45 cm, Includes Case Case Included, Cap Resistance Properties Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant, Cap Swivel Non-Swivel Cap, Cap Flexibility Flexible Cap, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR866)
- NMC Individual Character Stencil 12" Number Set, PMC12-3 (PMC12-3)
- EAR Ear 247-391-1010 E-A-RsoFront Yellow Neon Blasts One Touch Dispenser Refill 391-1010; Regular Size 2000 Pr-Case (247-391-1010)
- BRADY Padlock Station, Unfilled, 3 In H (LR360E)
- WESTWARD Knee Pads, NonSkid, Flexible, Foam, Univ, PR (12F685)
- WESTWARD Knee Pads, Swivel, Polyethylene, Univ, PR (5MZN6)
- WESTWARD Knee Pads, Swivel, Foam, Universal, PR (12F686)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP8)
- WESTWARD Knee Pads, Stabilizer, Gel, EVA, Univ, PR (5MZN5)
- WESTWARD Knee Pads, Soft, Foam, Univ, PR (12F681)
- HULTAFORS TOOLS Knee Pad, UNIV, Button, Gray, PR (HT5217)
- Westward Knee Pads