Shop All Knee Pads
Westward
Knee Pads, Non-Skid, EVA Foam, 2 Straps, Elastic, Black, Universal Size, 1 Pair
Mfr # 12F682
Zoro # G4341233
product price: $19.55
/pr
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Straps 2
- Strap Material Elastic
- Style Non-skid
- Cap Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Color | Black |
Number of Straps | 2 |
Strap Material | Elastic |
Style | Non-skid |
Cap Material | Plastic |
Pad Material | Foam |
Closure Type | Hook-and-Loop, Quick Release |
Item | Knee Pad |
Leg Circumference - Minimum | 50 cm |
Cap Flexibility | Rigid Cap |
Leg Circumference - Maximum | 65 cm |
Cap Resistance Properties | Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant |
Closure | Hook-and-Loop |
Cap Stabilization | Stabilizing Cap |
Product Type | Knee Pad |
Cap Swivel | Non-Swivel Cap |
Includes Case | Case Included |
Description
Knee Pad, Color Black, Size Universal, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Leg Circumference - Maximum 65 cm, Leg Circumference - Minimum 50 cm, Includes Case Case Included, Cap Resistance Properties Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant, Cap Swivel Non-Swivel Cap, Cap Flexibility Rigid Cap, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Plug Kit, Orange, 2, 3, 4 In (2116)
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00550 W 115)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G818AFC)
- WESTWARD Knee Pads, Stabilizer, Gel, EVA, Univ, PR (5MZN5)
- WESTWARD Knee Pads, Swivel, Polyethylene, Univ, PR (5MZN6)
- WESTWARD Knee Pads, Nonmarring, Gel, EVA, Univ, PR (5MZP1)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR (12F689)
- WESTWARD Knee Pads, Swivel, Foam, Universal, PR (12F687)
- ALLWAY Hard Shell Knee Pad (KP2)
- Westward Knee Pads