Shop All Cutter Parts
This Product is Discontinued
Westward
Key For All Chest Series (Discontinued)
Mfr # MGC02011
Zoro # G2989710
This Product is Discontinued
Key Features
- For Use With Mfr. Model Number AC72661AG,AC72641AG,AC726601AG,AC726901AG,AC742111ACG,AC742081ACG
- Fits Brand Westward
- Includes (2) Keys
- Impact Rated No
- For Use With 32H833, 32H834, 32H835, 32H836, 32H837, 32H838, 32H839, 32H84, 32H840, 32H872, 32H873, 32H874, 32H875, 32H876, 32H877, 32H878, 32H879, 32H880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # MGC02011
- Zoro # G2989710
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
For Use With Mfr. Model Number | AC72661AG,AC72641AG,AC726601AG,AC726901AG,AC742111ACG,AC742081ACG |
Fits Brand | Westward |
Includes | (2) Keys |
Impact Rated | No |
Item | Chest Key |
For Use With | 32H833, 32H834, 32H835, 32H836, 32H837, 32H838, 32H839, 32H84, 32H840, 32H872, 32H873, 32H874, 32H875, 32H876, 32H877, 32H878, 32H879, 32H880 |
Key Code | 0001~0025 |
Series | Cam Locks |
Keyed Cam Lock Type | Tubular Keyed Cam Locks |
Control Key Code | 0001~0025 |
Number of Keys | 2 |
Description
Chest Key, Compatible with Grainger Part Number 32H833, 32H834, 32H835, 32H836, 32H837, 32H838, 32H839, 32H84, 32H840, 32H872, 32H873, 32H874, 32H875, 32H876, 32H877, 32H878, 32H879, 32H880, Control Key Code 0001~0025, For Use With 32H833, 32H834, 32H835, 32H836, 32H837, 32H838, 32H839, 32H84, 32H840, 32H872, 32H873, 32H874, 32H875, 32H876, 32H877, 32H878, 32H879, 32H880, Includes (2) Keys, Key Code 0001~0025, Keyed Cam Lock Type Tubular Keyed Cam Locks, Number of Keys 2, Series Cam Locks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.