Shop All Hand Saws
Westward
Junior Saw w/Blade Tension, 6 In Blade
Mfr # 5WFW7
Zoro # G0548405
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Length 9 3/4 in
- Blade Length 6 in
- Teeth per Inch 32
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9 3/4 in |
Blade Length | 6 in |
Throat Depth | 2 1/8 in |
Manufacturers Warranty Length | One year |
Overall Length | 9 3/4 in |
Details
Hand Saw Application | Metal |
Item | Junior Hacksaw |
Teeth per Inch | 32 |
Blade Material | Steel |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Handle Design | Steel Wire w/Finger Guard |
Includes | 6 in Metalworking Blade |
Function | For Small Sawing Work |
Features | Built-In Blade Tensioning Device Locks When Correct Blade Tension Is Reached |
Characteristics | Built-In Blade Tensioning Device Locks When Correct Blade Tension Is Reached |
Number of Pieces | 1 |
Handle Material | Steel |
Tether Style | Tether Capable |
Material Application | Metal, Plastic, Wood |
Hand Saw Product Type | Miniature Hacksaws |
Non-Sparking | No |
Description
If you need a small saw to cut through metal, the Westward Junior Saw is the tool for you. The built-in blade tensioning device locks when the correct blade tension is reached. This junior hacksaw has a built-in blade tensioning device that locks when the correct blade tension is reached. It has 32 teeth per inch and a 6 in. spring steel blade length. Its handle design features steel wire with a finger guard, and it comes with a 2 1/8 in throat depth. If you are looking for a high quality hacksaw to use on small metal projects, this Westward Junior Saw will meet your needs perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Measuring Tape, Conduit, 3000 Ft x 3/16 In (435)
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- DRILL AMERICA 15/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO15/16)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- WESTWARD High Tension Hacksaw, Ergo, 12 In (5WFV9)
- WESTWARD Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood (46A926)
- WESTWARD Hacksaw, Adjustable, 24 TIP (38EY24)
- WESTWARD Saw, Wallboard (5MZ17)
- WESTWARD Hacksaw Kit, 2pc (4YR51)
- WESTWARD Hand Saw, 20 in Blade, 9 TPI, Hardwood (46A924)
- CROWN TOOLS 10 Inch Gents Reversible Dovetail Saw - 20 TPI (20255)
- Westward Hand Saws