Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Joint Knife, Flexible, 6", SS
Mfr # 46A909
Zoro # G5153574
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Blade Length 4 1/4 in
- Overall Length 9 1/4 in
- Color Black/Blue
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46A909
- Zoro # G5153574
- UPC # 190735846711
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/4 in |
Handle Length | 5 in |
Description
Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 1/4 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 6 in, Handle Length 5 in, Handle Material Polypropylene/TPR/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 1/4 in, Product Type Joint Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR 20MM DEEP 12PT IM (GP3120MD)
- PROTO 1" Drive Impact Socket Set, SAE, 16 pcs (J76116)
- SANDS LEVEL & TOOL CO Pipe Level (SL409)
- ECLIPSE TOOLS Battery Operated Dieless Crimper (902-605)
- WESTWARD Joint Knife, Flexible, 5", SS (46A908)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (13A666)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A704)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKE8)
- WESTWARD Putty Knife, Flexible, 2", Polypropylene (13A684)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A695)
- BULLY TOOLS Bully Tools 7774458 Scraper Sidewalk Long Handle All Steel (7774458)
- Westward Putty & Joint Knives, Spatulas, Scrapers