Shop All Jobsite Boxes
This Product is Discontinued
Westward
Jobsite Box, Blue, 32 in W x 19 in D x 17 7/8 in H (Discontinued)
Mfr # 499N07
Zoro # G8976010
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Color Blue
- Width 32 in
- Depth 19 in
- Height 17 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 499N07
- Zoro # G8976010
- UPC # 714334066174
- Country of Origin Mexico
- Category Jobsite Boxes
Dimensions
Width | 32 in |
Depth | 19 in |
Height | 17 7/8 in |
Nominal Outside Height | 18 in |
Overall Width | 32 in |
Nominal Outside Depth | 19 in |
Overall Height | 18 in |
Nominal Outside Width | 32 in |
Padlock Shackle Max. Dia. | 3/8 in |
Overall Height with Lid Open | 33 7/8 in |
Overall Depth | 19 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Description
When you are working on a big project, the Westward 499N07 Jobsite Box is the perfect tool to have on hand. The box has forklift access, which means it can be loaded and unloaded from trucks easily. It features fully arc-welded seams for superior strength and durability. With a storage capacity of 5 cu ft, this jobsite box has 4.5 cu ft of total storage space. It has an overall width of 32 in., depth of 19 in., height of 17 7/8 in., and a width of 32 in.. This Westward Jobsite Box is just what you need to get your job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.