Shop All Drill Bit Sets
Westward
Jobber Length Drill Bit Set, 29 pcs
Mfr # 6PTC7
Zoro # G4214113
original price:
$196.51
59% off
new price: $80.05
/ea
Free Shipping & Returns
$80.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/64 in
- Material - Machining High Speed Steel
- Finish - Machining Straw/Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PTC7
- Zoro # G4214113
- UPC # 190735887820
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/64 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Largest Drill Bit Size | 1/2 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1 in. Carbide Sheet Metal Holcutter (14332)
- WESTWARD Bolt Cutter, 36" Overall L, Center Cut (493V69)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 4-40 (7571-04-3B)
- STANLEY Hobby Knife Blade Pk5 (11-411)
- WESTWARD HSS Step Drill Bit Set 1/8-1-1/8 In, 3 pc (6EXN2)
- WESTWARD 115pc. HSS 118 Degrees Drill Bit Set (401J93)
- WESTWARD Jobber Drill Set, 3/8 Shank, 29 PC, HSS (5UDP2)
- WESTWARD Drill Bit Set, 1/16"-1/2" By 1/64" Size (401J97)
- WESTWARD Jobber Drill Set, 3/8 Shank, 15 PC, HSS (5UDP1)
- WESTWARD Jobber Drill Set, Parabolic, 29 PC, HSS (5UDN9)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Jobber Lngth Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2, A-Z, #1-#60 (41804)
- Westward Drill Bits