Shop All Drill Bit Sets
This Product is Discontinued
Westward
Jobber Drill Set, Parabolic, 15 PC, HSS, TiN (Discontinued)
Mfr # 5UDN8
Zoro # G1204192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/32 in
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UDN8
- Zoro # G1204192
- UPC # 190735878521
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/32 in |
Shank Dia. | 1/6 in to 1/2 in |
Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | 1/2 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.