Shop All Drill Bit Sets
Westward
Jobber Drill Set, 3/8 Shank, 15 PC, HSS
Mfr # 5UDP3
Zoro # G2536791
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/32 in
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UDP3
- Zoro # G2536791
- UPC # 190735878576
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/32 in |
Shank Dia. | 1/6 in to 1/2 in |
Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Depth x Dia. Ratio | 4xD |
Largest Drill Bit Size | 1/2 in |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Smallest Drill Bit Size | 1/16 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 3 47/64 in Long, 1/8 in Short (54TU57)
- PROTO 1/4 in Drive Socket Set Metric, SAE 51 Pieces 5/32 in to 9/16 in, 4 mm to 13 mm , Chrome (J47351S)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- WILLIAMS Williams Adjustable Wrench, Black, 6" (13606A)
- WESTWARD Jobber Length Drill Bit Set, 13 pcs (6PTC6)
- WESTWARD Silver/Deming Set, 8 PC, HSS, 118 Deg (4UM96)
- WESTWARD Set, Drill And Tap, TiN, 18pcs (5PXJ3)
- WESTWARD Hand Tap Drill Bit Set, 18-Piece (5PXJ4)
- WESTWARD 21pc. HSS 118 Degrees Drill Bit Set (401J89)
- WESTWARD 115pc. HSS 118 Degrees Drill Bit Set (401J93)
- DEWALT BLACK AND GOLD DRILL BIT SETS (DWA1184)
- Westward Drill Bit Sets