Shop All Jig Saw Blades
This Product is Discontinued
Westward
Jig Saw Blades, T Shank, 8 TPI, 4 In, PK5 (Discontinued)
Mfr # 24A511
Zoro # G4982241
This Product is Discontinued
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon Steel-65Mn
- Teeth per Inch 8
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 24A511
- Zoro # G4982241
- UPC # 190735783283
- Country of Origin China
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon Steel-65Mn |
Teeth per Inch | 8 |
Shank Type | T |
Number of Cutting Edges | 1 |
Includes | (5) Jig Saw Blades |
Application | Straight Coarse Cuts in Wood and Plastics |
Number of Pieces | 5 |
Primary Material Application | Wood |
Materials Cut | Wood |
Tip Material | Metal |
Cutting Edge Style | Flexible for Curved Cuts |
Blade Shank Type | T Shank |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 8, Blade Length 4 in, Cutting Edge Style Flexible for Curved Cuts, Materials Cut Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 5, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.