Shop All Wrench Parts
Westward
Jaw Inserts, 4-1/2 In, For 10D691, PR
Mfr # 10D762
Zoro # G5141026
original price:
$26.39
9% off
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10D691 Bench Vise
- Material Steel
- Type Serrated 2-1/4 in Center-to-Center (4-1/2 L x 3/4 W x 1/2 H)
- Overall Length 4 1/2 in
- Includes (4) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10D762
- Zoro # G5141026
- UPC # 190735721780
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 4 1/2 in |
Details
Item | Replacement Jaw Inserts |
For Use With | 10D691 Bench Vise |
Material | Steel |
Type | Serrated 2-1/4 in Center-to-Center (4-1/2 L x 3/4 W x 1/2 H) |
Includes | (4) Screws |
For Use With Mfr. Model Number | 10D691 |
Impact Rated | No |
Product Type | Replacement Jaw Inserts |
Compatible with Brand | Westward |
Jaw Cap Material | Steel |
Cap Material | Steel |
Description
Replacement Jaw Inserts, Product Type Replacement Jaw Inserts, Material Steel, Compatible with Brand Westward, Compatible with Grainger Part Number 10D691, Includes (4) Screws, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7108)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- ZORO SELECT Cylindrical Lock and Key Set. 2 Keys, 1 Lock, 001-200 Key Code (07-32)
- BONDHUS 3/8" Drive Socket Bit, Metric, 8 pcs (43487)
- WESTWARD Repl Spring, For 24 In Pipe Wrench (31D054)
- WESTWARD Ball End Hex Key, 7/32 (EBEHK07)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- WESTWARD Ball End Hex Key, 5/64 (EBEHK02.5)
- WESTWARD Repl Heel Jaw/Pin, For 12 In Pipe Wrench (31D065)
- WESTWARD Replacement Blade, PK12 (TT1YJE2001G)
- RIDGID Yoke, Asm Compl 40A (40920)
- Westward Wrench Parts