Shop All Hydraulic Axle Jacks
Westward
Jack, Toe, 5 Ton
Mfr # 1VW31
Zoro # G2153733
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 5 ton
- Lifting Capacity On Top (T) 10 ton
- Lifting Height Max. 5 3/4 in
- Lifting Height Min. 7/8 in
- Handle Length 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VW31
- Zoro # G2153733
- UPC # 190735758137
- Country of Origin Taiwan, Province of China
- Category Hydraulic Axle Jacks
Dimensions
Lifting Height Max. | 5 3/4 in |
Lifting Height Min. | 7/8 in |
Handle Length | 23 5/8 in |
Height (Closed) (In.) | 7/8 |
Min. Toe Height (In.) | 7/8 |
Max. Height (In.) | 15 5/8 in |
Max. Toe Height (In.) | 5-3/4 |
Base Size (In.) | 11 x 7-1/2 |
Toe Height | 5 3/4 in |
Maximum Lift Height | 5 3/4 in |
Minimum Lift Height | 7/8 in |
Base Length | 11 in |
Base Width | 7 1/2 in |
Description
Hydraulic Toe Jack, Jack Type Toe Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7/8 in, Maximum Lift Height 5 3/4 in, Power Source Mechanical, Standards ASME PASE, Base Length 11 in, Base Width 7 1/2 in, Features Designed to Be Used Vertically, Low Ground Clearance, Handle Length 23 5/8 in, Toe Height 5 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 449 Portable Nylon Clamp Mount (449-BK)
- STENS Oil 770-073 For By The Case 12 Oz. Bottles 2-Cycle (770-073)
- CTA MANUFACTURING Injection Wrench - 19mm (2220X19)
- GROTE Deutsch, 2-Way Housing/Wedglock, Male, PK4 (84-2471)
- WESTWARD Hydraulic Toe Jack, 10 Tons (1AVP7)
- VIKING Axle Jacks - Air/Hydraulic (56220A)
- SFA COMPANIES Hein-Werner 20 Ton Axle Jack - HW93733 (HW93733)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 10 Tons (1-10182)
- JET 441305 SJ-5T, 5-Ton Screw Jack (441305-JET)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 20 Tons (1-10184)
- OMEGALIFT Toe Jack, 10 tons (13200)
- Westward Hydraulic Axle Jacks