Shop All Crane Jacks
Westward
Jack, Crane
Mfr # 5M471
Zoro # G1707842
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Height (In.) 34 3/4 in
- Min. Height (In.) 19 3/8 in
- Ram Hole Dia. (In.) 1/2 in
- Pin Mounting Holes (3) 5/16
- Lifting Capacity (Tons) 4 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5M471
- Zoro # G1707842
- UPC # 190735861066
- Country of Origin Multiple
- Category Crane Jacks
Dimensions
Max. Height (In.) | 34 3/4 in |
Min. Height (In.) | 19 3/8 in |
Ram Hole Dia. (In.) | 1/2 in |
Maximum Height | 34 3/4 in |
Minimum Height | 19 3/8 in |
Pin Mount Hole Diameter | 5/16 in |
Center Hole Diameter | 1/2 in |
Details
Pin Mounting Holes (3) | 5/16 |
Lifting Capacity (Tons) | 4 ton |
Stroke (In.) | 15 3/8 in |
Item | Crane Jack |
Fits Crane Numbers | 5Z010 |
Type | Hydraulic |
Color | Blue |
Features | Help In The Removal and Installation of Vehicle Component Parts and Assemblies |
Power Source | Hydraulic |
Load Capacity | 4 ton |
Stroke | 15 3/8 in |
Lifting Actuator | Hydraulic |
Disposable Utensil Type | Crane Jack |
Jack Type | Crane Jack |
Description
Crane Jack, Jack Type Crane Jack, Load Capacity 4 ton, Lifting Actuator Hydraulic, Maximum Height 34 3/4 in, Power Source Hydraulic, Minimum Height 19 3/8 in, Center Hole Diameter 1/2 in, Color Blue, Compatible Crane Grainger Part Number 5Z010, Features Help In The Removal and Installation of Vehicle Component Parts and Assemblies, Pin Mount Hole Diameter 5/16 in, Stroke 15 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Heavy Duty Wash Brush Head Only, 10" Wide (CRD93111)
- SEA-DOG Sea-Dog 224300-1 Push Button Rim Latch - #6 RH (224300-1)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- CURT Forged Tow Hook Mount, 2" Shank (45500)
- WESTWARD Jack, Crane (5M460)
- WESTWARD Jack, Crane (5M472)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 10 ft x 12 ft, Blue (GS1000B-1012)
- OMEGALIFT Crane Jack, 8 tons (44980)
- SFA COMPANIES Omega 3 Ton Crane Jack - 44930 (44930)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 12 ft x 15 ft, Red (GS1000R-1215)
- SUNEX ® Tools 2 Ton Folding Engine Crane w/ Dual Pump Pistons (5222)
- Westward Crane Jacks