Shop All Crane Jacks
Westward
Jack, Crane
Mfr # 5M460
Zoro # G2722912
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Height (In.) 23 5/8 in
- Fits Crane Numbers 3ZC71, 3ZC72
- Lifting Capacity (Tons) 8 ton
- Stroke (In.) 19 1/8 in
- Type Air/Manual Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5M460
- Zoro # G2722912
- UPC # 190735861035
- Country of Origin Multiple
- Category Crane Jacks
Dimensions
Min. Height (In.) | 23 5/8 in |
Max. Height (In.) | 42 3/4 in |
Ram Hole Dia. (In.) | 5/8 in |
Minimum Height | 23 5/8 in |
Center Hole Diameter | 5/8 in |
Maximum Height | 42 3/4 in |
Pin Mount Hole Diameter | 3/8 in |
Details
Fits Crane Numbers | 3ZC71, 3ZC72 |
Lifting Capacity (Tons) | 8 ton |
Stroke (In.) | 19 1/8 in |
Type | Air/Manual Hydraulic |
Pin Mounting Holes (3) | 3/8 |
Item | Crane Jack |
Load Capacity | 8 ton |
Features | Help In The Removal and Installation of Vehicle Component Parts and Assemblies |
Lifting Actuator | Air/Manual Hydraulic |
Jack Type | Crane Jack |
Stroke | 19 1/8 in |
Disposable Utensil Type | Crane Jack |
Description
Crane Jack, Jack Type Crane Jack, Load Capacity 8 ton, Lifting Actuator Air/Manual Hydraulic, Maximum Height 42 3/4 in, Minimum Height 23 5/8 in, Center Hole Diameter 5/8 in, Compatible Crane Grainger Part Number 3ZC71, 3ZC72, Features Help In The Removal and Installation of Vehicle Component Parts and Assemblies, Pin Mount Hole Diameter 3/8 in, Stroke 19 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, WP10129 (WP10129)
- BALDWIN FILTERS Air Filter, 4-7/16 x 25/32 in. (PA2222)
- SURE SHOT Sprayer, Stl, Grn, Adjustable Nozzle, 32 oz. (A6102)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AF2000)
- WESTWARD Jack, Crane (5M472)
- WESTWARD Jack, Crane (5M471)
- SFA COMPANIES Omega 3 Ton Crane Jack - 44930 (44930)
- OMEGA 8 Ton Capacity Crane Jack, 4-3/4W x 5D, White (44980)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 10 ft x 12 ft, Blue (GS1000B-1012)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Blue (GS1000B-1520)
- AMERICAN FORGE & FOUNDRY Engine Crane (3583)
- Westward Crane Jacks