Shop All Bottle Jacks
This Product is Discontinued
Westward
Jack, Bottle (Discontinued)
Mfr # 3ZC60
Zoro # G0925504
This Product is Discontinued
Key Features
- Lifting Capacity 6 ton
- Lifting Height Min. 8 1/2 in
- Lifting Height Max. 16 5/8 in
- Base Size 4 3/8 x 4 in
- Extension Screw 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3ZC60
- Zoro # G0925504
- UPC # 190735825297
- Country of Origin Multiple
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 8 1/2 in |
Lifting Height Max. | 16 5/8 in |
Base Size | 4 3/8 x 4 in |
Extension Screw Length | 3 in |
Minimum Lift Height | 8 1/2 in |
Minimum Height | 8 1/2 in |
Base Length | 4 3/8 in |
Base Width | 4 in |
Maximum Lift Height | 16 1/2 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 6 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 1/2 in, Maximum Lift Height 16 1/2 in, Power Source Mechanical, Minimum Height 8 1/2 in, Standards ASME PALD, Base Length 4 3/8 in, Base Width 4 in, Body Material Finish Baked Enamel, Extension Screw Length 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.