Shop All Bottle Jacks
Westward
Jack, Bottle
Mfr # 3ZC59
Zoro # G1857922
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 4 ton
- Lifting Height Min. 8 1/8 in
- Lifting Height Max. 15 1/2 in
- Base Size 4 in x 3 7/8 in
- Type Side Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3ZC59
- Zoro # G1857922
- UPC # 190735825280
- Country of Origin Multiple
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 8 1/8 in |
Lifting Height Max. | 15 1/2 in |
Base Size | 4 in x 3 7/8 in |
Maximum Lift Height | 15 1/2 in |
Base Width | 3 7/8 in |
Minimum Height | 8 1/8 in |
Extension Screw Length | 2 3/8 in |
Base Length | 4 in |
Minimum Lift Height | 8 1/8 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 1/8 in, Maximum Lift Height 15 1/2 in, Power Source Mechanical, Minimum Height 8 1/8 in, Standards ASME PALD, Base Length 4 in, Base Width 3 7/8 in, Body Material Finish Baked Enamel, Extension Screw Length 2 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1214)
- WESTIN Running Board Mount Kit (27-1905)
- SEA DOG 12V Accessory Plug, #426114-1 (426114-1)
- CODE 3 Flasher With Connector, LED Flash Patterns (LEDFLASHER1)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787L98)
- WESTWARD Bottle Jack, 8 ton Lifting Capacity (787LA4)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA6)
- WESTWARD Bottle Jack, 2 ton Lifting Capacity (787LA1)
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787LA5)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787LA7)
- NORCO PROFESSIONAL LIFTING 20 Ton Air/Hyd. B.J. w/o Ext. Screw Lower Profile (76721A)
- Westward Jacks