Shop All Hand Saws
Westward
Jab Saw, 6 in Blade, 8 TPI, Poly/TPR
Mfr # 46A928
Zoro # G5153741
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall
- Length 12 in
- Blade Length 6 in
- Teeth per Inch 8
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Blade Length | 6 in |
Blade Width | 3/4 in |
Manufacturers Warranty Length | 3 Yr. |
Overall Height | 4 cm |
Overall Length | 12 in |
Description
This Westward 46A928 Jab Saw is the perfect tool for cutting drywall. The triple-ground teeth are designed to cut fast and smooth. The blade measures 6 in., while the overall length of the saw is 12 in. With 8 TPI, this hand saw can cut through drywall with ease. It has a triple ground temper hardened teeth that provide maximum durability and long life. The SK5 HCS material ensures you get clean cuts every time. This Westward Jab Saw is ideal for your next project involving drywall or other materials requiring straight cuts with no splintering or chipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- RELTON SDS+ Rotary Rebar Cutter 3/4"X18" (SRB-12-18)
- DEADON Wrecking Bar, Annihilator, 14" (AN14)
- BBQ INNOVATIONS 26076 Nipple Extractor Combo; Piece - 3 (BB698473)
- WESTWARD Hand Saw, 20 in Blade, 9 TPI, Hardwood (46A924)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW6)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW7)
- WESTWARD High Tension Hacksaw, Ergo, 12 In (5WFV9)
- WESTWARD Hacksaw Kit, 2pc (4YR51)
- WESTWARD Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood (46A926)
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- Westward Hand Saws