Shop All Jobber Length Drill Bits
Westward
J 4-1/8" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRV9
Zoro # G4185632
$1.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6PRV9
- Zoro # G4185632
- UPC # 190735887240
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | J |
Shank Dia. | 17/64 in |
Overall Length | 4 1/8 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2770, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"x3" Carbide Tipped Annular Cutter (CTC5-530-351)
- MITUTOYO Reticle, 176-114 (176-114)
- STURTEVANT RICHMONT Torque Screwdriver, 1/4", 2 to 36 in.-lb. (810587)
- KNAACK Model 1020 MONSTER BOX Jobsite Cabinet, Tan, 66" W x 30" D x 54-1/2" H (1020)
- WESTWARD A 3-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV1)
- WESTWARD H 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV7)
- WESTWARD #24 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL94)
- WESTWARD Z HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLY1)
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit (38AW03)
- WESTWARD 11/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL73)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #23 (C23411)
- Westward Drill Bits