Shop All Generator & Power Inverter Accessories
Westward
Inverter Cable, 400 W Inverter
Mfr # 1YAY5
Zoro # G0310186
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1YAY4, 400 W Inverter
- Includes Battery Post Connectors
- Inverter Input Voltage 12V
- Peak Output Power 200W
- DC Connection Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YAY5
- Zoro # G0310186
- UPC # 190735758571
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cable Length | 2 1/2 ft |
Details
Item | Inverter Cable |
For Use With | 1YAY4, 400 W Inverter |
Includes | Battery Post Connectors |
Inverter Input Voltage | 12V |
Peak Output Power | 200W |
DC Connection | Plug |
Cable Wire Gauge | 12 AWG |
Description
Inverter Cable, Cable Wire Gauge 12 AWG, Cable Length 2 1/2 ft, Includes Battery Post Connectors, For Use With 1YAY4, 400 W Inverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 10A, 600V AC, Indicating (FRS-R-10ID)
- LEVITON GFI Receptacle (GFNT1-W)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- HALTEC Green Dual Seal Valve Cap, PK50 (DS-1G)
- FIRMAN Large Size Portable Generator Cover (1009)
- GENERAC LTE KIT TANK MONITOR (7009)
- Westward Generator & Power Inverter Accessories