Westward

Inverter Cable, 1000-2000 WATT Inverter (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Power Inverters

Key Features

  • Peak Output Power 200W
  • Inverter Input Voltage 12V
  • DC Connection Plug
  • Includes 6 ft Cable, 2 AWG, Battery Post Connectors
  • For Use With 1YAY8 and 1YAY9, 1000 to 2000 WATT Inverter
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Inverter Cable
Peak Output Power 200W
Inverter Input Voltage 12V
DC Connection Plug
Includes 6 ft Cable, 2 AWG, Battery Post Connectors
For Use With 1YAY8 and 1YAY9, 1000 to 2000 WATT Inverter

Description

Inverter Cable, Includes 6 ft Cable, 2 AWG, Battery Post Connectors, For Use With 1YAY8 and 1YAY9, 1000 to 2000 WATT Inverter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products