Shop All Automotive Battery Accessories
Westward
Inverter, Aluminum, 600W
Mfr # 45NC48
Zoro # G9534309
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicles
- Includes (2) Battery Clips
- Material Aluminum
- Length 7"
- Type Inverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45NC48
- Zoro # G9534309
- UPC # 190735947777
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 7" |
Height | 2.5625 in |
Width | 4.25 in |
Depth | 7 in |
Overall Width | 4 1/4 in |
Overall Depth | 7 1/8 in |
Overall Height | 2 5/8 in |
Inverter DxWxH | 7 1/8 in x 4 1/4 in x 2 5/8 in |
Description
Inverter, Output Form Modified Sine Wave, DC Connection Battery Clamps, Continuous Output Power 600 W, Peak Output Power 1,200 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 57 to 63Hz, Efficiency 80 Percent, Overall Depth 7 1/8 in, Overall Height 2 5/8 in, Overall Width 4 1/4 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material Aluminum, Includes (2) Battery Clips, Number of USB-C Ports 0, Apparent Power Rating 600 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 56117 (56117)
- JR PRODUCTS JR Products 01094 Coupler Lock Pin with Saver - 1/4", 1 Pack (01094)
- AISIN Lexus Lx570 11-08/Lx570 15-13/Toyota Lan Hydr Tensioner, Fbt014 (FBT014)
- ECCO Pedestrian Warning Light (EW2025R)
- WESTWARD Booster Cable, SD, 4 AWG, 20 Ft, Parrot Jaw (5RXF3)
- WESTWARD Booster Cable, SD, 8 AWG, 12 Ft, 200 Amp (5RXG1)
- WESTWARD Booster Cable, HD, 1 AWG, 20 Ft, Parrot Jaw (5RXF7)
- WESTWARD Booster Cable, HD, 1 AWG, 16 Ft, Parrot Jaw (5RXF8)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Blck (23PC41)
- WESTWARD Port. Power Source, Crank 800/600A, 12/24V (3LE86)
- GROTE Hardware Fastener, 3/8-16, PK10 (84-9445)
- Westward Automotive Battery Accessories