Shop All Automotive Battery Inverters & Converters
Westward
Inverter, ABS Case, 100W Nominal Output, 115V AC Output Voltage, 1 Outlets
Mfr # 26X005
Zoro # G5203825
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 200W
- Nominal Output Power 100W
- Continuous Output Power 100 W
- Case Material ABS
- Inverter Output Form Modified Sine Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 26X005
- Zoro # G5203825
- UPC # 190735591376
- Country of Origin China
- Category Automotive Battery Inverters & Converters
Dimensions
Depth | 1-1/2" |
Width | 2.68" |
Height | 5.51" |
Overall Width | 2 3/4 in |
Overall Height | 5 3/8 in |
Inverter DxWxH | 1 1/2 in x 2 3/4 in x 5 3/8 in |
Overall Depth | 1 1/2 in |
Description
Inverter, Features Lightweight, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input, Continuous Output Power 100 W, Peak Output Power 200 W, Number of Outlets 1, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 59 to 61 Hz, Efficiency 84 Percent, Overall Depth 1 1/2 in, Overall Height 5 3/8 in, Overall Width 2 3/4 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material ABS
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&W TOWING B&W Tow And Stow Dual Ball 2 Adj Ball Mount 5 Drop/5-1/2 Rise, Black (TS10037B)
- INSTALL BAY Atc Fuse -3 Amp, 25PK (ATC3-25)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 1/card (BLF-24C)
- ZORO SELECT Drip Pan Kit, Absorbs 5.5 gal. Oil, , White (3RPV2)
- MARINCO 12 V 150W CUP HOLDER INVERTER (79018)
- AIMS POWER Power Inverter, Modified Sine Wave Form, 120W Nominal Output, 120V AC Output Voltage (PWRCUP120)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV250W (PWRINV250W)
- TRIPP LITE PowerVerter UltraCompact Car Inverter, 200 W, Two AC OutletsTwo USB Ports (PV200CUSB)
- PROGRESSIVE DYNAMICS 40 AMP, 12 VOLT LITHIUM ION ELECTRONIC POWER CONVERTER/CHARGER (PD9140-24ALV)
- CUMMINS 3000 Watts Power Inverter Modified Sine Wave Car Inverter (CMN3000W)
- PROGRESSIVE DYNAMICS RV Converter/Charger, 60 Amp (PD9260CV)
- Westward Automotive Battery Inverters & Converters