Shop All Screwdrivers
Westward
Insulated Square Screwdriver #3 Round
Mfr # 5UFX3
Zoro # G0446476
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #3
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5UFX3
- Zoro # G0446476
- UPC # 190735878897
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
For Fastener Size | #3 |
Description
Insulated Square Screwdriver, Tip Size #3, Square Recess, Ergonomic, Overall Length 10 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Diamond Tipped Low Profile T25 Torx Screwdriver (78940)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Standard Length, Impact Socket (D020352)
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- BESSEY Spring Clamp, Steel, 1" (XM3)
- WESTWARD Insulated Phillips Screwdriver #1 Round (1YXK5)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401K99)
- WESTWARD Demolition Phillips Screwdriver #1 Square (401M14)
- WESTWARD General Purpose Square Screwdriver #2 Round (2MXF2)
- WESTWARD Precision Slotted Screwdriver 3 mm Round (401L72)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M25)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-10)
- Westward Screwdrivers and Nutdrivers