Shop All Screwdrivers
This Product is Discontinued
Westward
Insulated Square Screwdriver #2 Round (Discontinued)
Mfr # 5UFX2
Zoro # G1457662
This Product is Discontinued
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UFX2
- Zoro # G1457662
- UPC # 190735878880
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
For Fastener Size | #2 |
Description
Insulated Square Screwdriver, Tip Size #2, Square Recess, Molded, Overall Length 10 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.