Shop All Screwdrivers
Westward
Insulated Slotted Screwdriver 7/32 in Round
Mfr # 1YXK2
Zoro # G1653635
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Cabinet Tip
- Tip Size 7/32 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YXK2
- Zoro # G1653635
- UPC # 190735759400
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 7/32 in |
Shank Length | 5 in |
Overall Length | 9 in |
For Fastener Size | 7/32 in |
Description
Insulated Slotted Screwdriver, Tip Size 7/32 in, Slotted, Molded, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (307)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- GEARWRENCH 3 Piece 3/8" Drive X-Core™ Pinless Universal Joint Impact Extension Set 6", 9" & 12" (84453)
- BIG HORN Precision Steel Squares Set 4 Piece (19273)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L99)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L84)
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (425R81)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M31)
- VESSEL WOOD-COMPO Screwdriver No.300 +2x100 (300P2100)
- Westward Screwdrivers and Nutdrivers