Shop All Screwdrivers
Westward
Insulated Slotted Screwdriver 5/16 in Round
Mfr # 1YXK4
Zoro # G0706964
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Cabinet Tip
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YXK4
- Zoro # G0706964
- UPC # 190735759424
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 7 in |
Overall Length | 11 3/4 in |
For Fastener Size | 5/16 in |
Description
Insulated Slotted Screwdriver, Tip Size 5/16 in, Slotted, Molded, Overall Length 11 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-10' 0)
- PASLODE CORDLESS CONECTOR NAILER (906200)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +2 (930P2150)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX64)
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- WESTWARD General Purpose Torx Screwdriver T10 Round (401M36)
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M29)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401L87)
- Westward Screwdrivers and Nutdrivers