Shop All Screwdrivers
Westward
Insulated Slotted Screwdriver 3/8 in Round
Mfr # 5UFW7
Zoro # G0645495
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UFW7
- Zoro # G0645495
- UPC # 190735878835
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 8 in |
Overall Length | 12 3/4 in |
For Fastener Size | 3/8 in |
Description
Insulated Slotted Screwdriver, Tip Size 3/8 in, Slotted, Fluted, Overall Length 12 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18288)
- PFERD 6" CORINOX Machinists File - Half Round, Cut 0 (15113)
- HHIP 6 X 8" Safety Shield With Hose On Magnetic Base (4401-0516)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625564025)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M30)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- WESTWARD General Purpose Torx Screwdriver T27 Round (401M40)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M28)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M08)
- WESTWARD General Purpose Pozidriv Screwdriver #2 Round (401K92)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9137)
- Westward Screwdrivers and Nutdrivers