Shop All Screwdrivers
Westward
Insulated Slotted Screwdriver 1/8 in Round
Mfr # 1YXJ9
Zoro # G0397311
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YXJ9
- Zoro # G0397311
- UPC # 190735759387
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 4 in |
Overall Length | 6 3/4 in |
For Fastener Size | 1/8 in |
Description
Insulated Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 23 Gauge Pin Nailer Kit (2540-21)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- MOODY TOOL JIS-type S Adapter Set, 6 Pc (58-0262)
- YG-1 TOOL CO Spiral Flute Tap, Bottoming, 3 Flutes (F6483)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401L83)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L84)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M28)
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M12)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (425R81)
- FELO Ergonic 1/4" x 6-3/4" Flexible Bit Holde (07157 60365)
- Westward Screwdrivers