Shop All Screwdriver Sets
Westward
Insulated Screwdriver Set, Slotted/Phillips, 9 pcs
Mfr # 1YXN6
Zoro # G3420697
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Cabinet Tip, Phillips, Slotted
- Tip Size 1/8", 3/32", 5/32", 7/32", 1/4", 5/16", #1, #2, #3
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YXN6
- Zoro # G3420697
- UPC # 190735759622
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/8", 3/32", 5/32", 7/32", 1/4", 5/16", #1, #2, #3 |
Shank Length | 3 in to 6 in |
Overall Length | 5-1/8" to 12" |
Sizes Included | Phillips: #1, #2, #3, Slotted: 3/32 in, 1/8 in, 5/32 in, 7/32 in, 1/4 in, 5/16 in |
Description
Insulated Screwdriver Set, #1, #2, #3, 1/4 in, 1/8 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in, Phillips, Slotted, Ergonomic, Number of Pieces 9, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Cabinet Slotted 3/32 in x 3 in , 1/8 in x 4 in , 5/32 in x 4 in , 7/32 in x 5 in , 1/4 in x 6 in , 5/16 in x 7 in , Phillips #1 x 3-3/16 in , #2 x 4 in , #3 x 6 in , Black Zipper Bag, IEC EN DIN 60900, Range of Shank Lengths 3 in to 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA TOOLS Drive Deep Metric Socket Set - 5 Piece (CTA1700)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- WILLIAMS Williams Replacement Hook Jaw, for 48" Pipe Wrench (13558)
- INSIZE Intchbl Hd Trq Wrnc, 40 to 200 "-lb. (IST-10WM200)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- WESTWARD Nonspark Screwdriver Set, Slotted/Phllps, 6 pcs (23X839)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- WESTWARD Offset Screwdriver Set, 2 pcs, Metal (401L07)
- WESTWARD Screwdriver Set, 5 pcs, Multicomponent (401K88)
- WESTWARD Screwdriver Set, 4 pcs, Multicomponent (401K87)
- STANLEY Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- Westward Screwdrivers and Nutdrivers