Shop All Screwdrivers
Westward
Insulated Phillips Screwdriver #3 Round
Mfr # 5UFX0
Zoro # G1810322
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5UFX0
- Zoro # G1810322
- UPC # 190735878866
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 10 3/4 in |
For Fastener Size | #3 |
Description
Insulated Phillips Screwdriver, Tip Size #3, Phillips, Molded, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T8, 1" (13240)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Flush Cut Blades and Plastic Dipped Handles (0890MA)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 1 3/4 in L (54TL72)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-SS-55)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M15)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M32)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L99)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M22)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L84)
- URREA Screwdriver, Torx T20 Amber (9320W)
- Westward Screwdrivers