Shop All Screwdrivers
Westward
Insulated Phillips Screwdriver #3 Round
Mfr # 1YXK7
Zoro # G0290403
original price:
$7.24
10% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1YXK7
- Zoro # G0290403
- UPC # 190735759455
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 10 3/4 in |
For Fastener Size | #3 |
Description
Insulated Phillips Screwdriver, Tip Size #3, Phillips, Molded, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 5/8 x 3/4 " L.220 mm (40433640)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G3)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-06MM)
- TEKTON 7/8 Inch Combination Wrench (18264)
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- WESTWARD Precision Slotted Screwdriver 1/8 in Round (401L51)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M28)
- WESTWARD Insulated Square Screwdriver #1 Round (5UFX1)
- WERA General Purpose Torx Screwdriver T9 Round (05028049001)
- Westward Screwdrivers and Nutdrivers