Shop All Screwdrivers
Westward
Insulated Phillips Screwdriver #1 Round
Mfr # 1YXK5
Zoro # G2726202
original price:
$5.44
10% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YXK5
- Zoro # G2726202
- UPC # 190735759431
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 3/16 in |
Overall Length | 7 1/2 in |
For Fastener Size | #1 |
Description
Insulated Phillips Screwdriver, Tip Size #1, Phillips, Fluted, Overall Length 7 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 3/4X3/4 DBL ANGL CH (MT3716)
- BUCKET BOSS Pro Tool Tote 11, 1680 Heavy-Duty Poly Fabric, 19 Pockets (74012)
- ULLMAN Inspection Mirror, XL Telescoping, 8in.L (E-2)
- WESTWARD 1/4 in Drive Impact Socket 1/4 in Size 6 pt Deep Depth, Black Oxide (4LXV8)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD Demolition Slotted Screwdriver 3/16 in Square (401M07)
- WESTWARD General Purpose Square Screwdriver #2 Round (401M35)
- WESTWARD Insulated Slotted Screwdriver 3/8 in Round (5UFW7)
- WESTWARD Insulated Slotted Screwdriver 7/32 in Round (1YXK2)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M12)
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- Westward Screwdrivers and Nutdrivers