Shop All Cable and Wire Cutters
Westward
Insulated Long Nose Plier, 8-1/8 in.
Mfr # 1YXJ3
Zoro # G2565613
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/8 in
- Cutting Action Serrated
- Material Chrome Vanadium Steel
- Insulated / Uninsulated Insulated
- Jaw Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1YXJ3
- Zoro # G2565613
- UPC # 190735759325
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 1/8 in |
Jaw Width | 3/4 in |
Jaw Length | 2 7/8 in |
Tip Width | 1/4 in |
Overall Length Range | 6 - 8 in |
Description
This Westward Insulated Long Nose Plier is the ideal tool for cutting wire and cable. The high leverage makes it easy to cut even the toughest wires and cables. It has a cushion grip handle, which gives you added comfort when working with this long nose plier. This 8 1/8 in. long nose plier is made of chrome vanadium steel, making it strong and durable. A tether style standard tool allows you to secure the pliers around your wrist or workbench when not in use. If you are looking for a high quality long nose plier that is built to last, this Westward Long Nose Plier will do the job perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 26mm x 1-1/4 In (50566)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45372)
- DRILL AMERICA 17/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC17/64)
- MITUTOYO Optical Flat (158-117)
- WESTWARD 9-1/2" Cable Cutter, Shear Cut, 3/8" Cap (10D460)
- WESTWARD 5-1/4" Insulated Diagonal Cutters, Flush Cut (3WY52)
- WESTWARD 18-1/8" Cable Cutter, 350 MCM/25mm Cap (22UN73)
- WESTWARD Cable Cutter, Wire Rope, 8 in, 5/32 in Capacity (10D465)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- WESTWARD 8" Insulated Diagonal Cutters, Flush Cut (1YXJ4)
- WESTWARD 9-1/4" Cable Cutter, Shear Cut, 1/4" Cap (1YNA9)
- Westward Cable and Wire Cutters