Shop All Hot Melt Adhesives
Westward
Instant Adhesive, Clear, 7/16 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 24 PK
Mfr # 4YR49
Zoro # G2667971
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 7/16 in
- Length 10 in
- Materials Bonded Ceramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood
- Working Time 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4YR49
- Zoro # G2667971
- UPC # 190735860298
- Country of Origin Multiple
- Category Hot Melt Adhesives
Dimensions
Diameter | 7/16 in |
Length | 10 in |
Diameter - Glue Sticks | 7/16 in |
Length - Glue Sticks | 10 in |
Container Size | 0.35 oz |
Description
Hot Melt Adhesive, Color Clear, Diameter 7/16 in, Length 10 in, Melting Temperature 194 Degrees F, Product Format Smooth Sticks, Working Time 30 sec, Electrically Insulating Yes, Features General Purpose, Outdoor Use, High Tack Yes, Low Odor Yes, Materials Bonded Ceramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 400 psi, UV Resistant No, Full Cure Time 80 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 0.5" circle, Dark Gray, 25 mil, 250PK (4646)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- 3M Duct Tape, Silver, 48mm x 55m, PK24 (3939)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 15 FT. L (28020)
- WESTWARD Hot Melt Adhesive, Clear, 9/32 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X751)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 50 to 60 sec Begins to Harden, 30 PK (23X756)
- WESTWARD Hot Melt Glue Sticks, 7/16 in Dia, 10 in L, Clear, 100 PK (4YR50)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X753)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 35 to 50 sec Begins to Harden, 6 PK (23X757)
- GORILLA GLUE Gorilla Glue Sticks, 4 in, 30Pk (3033002)
- Westward Hot Melt Adhesives