Shop All Hot Melt Adhesives
Westward
Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 50 to 60 sec Begins to Harden, 30 PK
Mfr # 23X756
Zoro # G4957766
product price: $6.19
/pk 30, $0.21/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 29/64 in
- Length 4 in
- Materials Bonded Ceramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood
- Working Time 50 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23X756
- Zoro # G4957766
- UPC # 190735778296
- Country of Origin China
- Category Hot Melt Adhesives
Dimensions
Diameter | 29/64 in |
Length | 4 in |
Diameter - Glue Sticks | 29/64 in |
Length - Glue Sticks | 4 in |
Description
Hot Melt Adhesive, Color White, Diameter 7/16 in, Length 4 in, Melting Temperature 176 Degrees F, Product Format Smooth Sticks, Working Time 50 sec, Electrically Insulating Yes, Features Non-Toxic, Outdoor Use, Heat Resistant, High Tack Yes, Low Odor Yes, Materials Bonded Ceramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 400 psi, UV Resistant No, Full Cure Time 80 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- SHEETROCK Off-White All Purpose Joint Compound 3.5 gal (380122)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15427)
- KEENEY MFG Keeney Manufacturing 240225 HVAC Metal Repair Aluminum Foil Tape 1.88 in. x 50 Yard (4604773)
- WESTWARD Wood Glue, Honey Cream, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X758)
- WESTWARD Hot Melt Adhesive, Clear, 9/32 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X751)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X753)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X754)
- WESTWARD Instant Adhesive, Clear, 7/16 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 24 PK (4YR49)
- WESTWARD Hot Melt Glue Sticks, 7/16 in Dia, 10 in L, Clear, 100 PK (4YR50)
- SUREBONDER All Purpose Adhesive, clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 53 PK (Q711-5P)
- Westward Hot Melt Adhesives