Shop All Inspection & Retrieving Tool Kits
Westward
Inspection Tool Kit, 8 Pc
Mfr # 4FPU5
Zoro # G2675136
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-function
- Number of Pieces 8
- Includes Mirror, 4 Lobe UV Light, 7 3/4 in Straight Rigid Extension, 8 in 45 Degrees Angle Rigid Extension, 9 in Flexible Extension, Battery Housing, LED Light Bulbs, Plastic Case
- Shaft Material Steel
- Length (In.) 19 to 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4FPU5
- Zoro # G2675136
- UPC # 190735849804
- Country of Origin Taiwan, Province of China
- Category Inspection & Retrieving Tool Kits
Dimensions
Length (In.) | 19 to 31 |
Mirror Length | 2 3/4 in |
Extended Length - Maximum | 31 in |
Mirror Width | 1 3/4 in |
Overall Length | 19 in |
Details
Item | Inspection Kit |
Type | Multi-function |
Number of Pieces | 8 |
Includes | Mirror, 4 Lobe UV Light, 7 3/4 in Straight Rigid Extension, 8 in 45 Degrees Angle Rigid Extension, 9 in Flexible Extension, Battery Housing, LED Light Bulbs, Plastic Case |
Shaft Material | Steel |
Swivel Type | Pivot |
Handle Type | Aluminum With Interchangeable Handle |
Product Type | Inspection Tool Kit |
Features | Detachable Design |
Flexibility | Flexible, Rigid |
Magnet Type | Neodymium |
Magnetic Pull Capacity - Maximum | 7lb |
Mirror Shape | Oblong |
Magnification | 1X |
Mirror Adjustment- Maximum | 45 Degrees |
Handle Style | Straight |
Handle Material | Aluminum |
Mirror Material | Plastic |
Description
Inspection Kit, Handle Material Aluminum, Handle Style Straight, Includes Mirror, 4 Lobe UV Light, 7 3/4 in Straight Rigid Extension, 8 in 45 Degrees Angle Rigid Extension, 9 in Flexible Extension, Battery Housing, LED Light Bulbs, Plastic Case, Number of Pieces 8, Magnification 1X, Mirror Material Plastic, Mirror Shape Oblong, Extended Length - Maximum 31 in, Features Detachable Design, Flexibility Flexible, Rigid, Magnet Type Neodymium, Magnetic Pull Capacity - Maximum 7lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 48386 (48386)
- KNIPEX 10 in Crimper 20 to 7 AWG (97 52 13)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17mm Bit Std Length, Chrome Socket (D013017)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- WESTWARD Inspection Tool Set, Telescoping, 2 PC (1VUA1)
- WESTWARD Inspection Mirror Kit, Telescoping, 2 PC (1VUB6)
- WESTWARD Inspection Kit, 6 1/4-25 In, 6 PC (1VUA3)
- WESTWARD Inspection/Retrieval Set, Neodymium, 7 PC (1VUA6)
- JJ KELLER Load Height Measuring Stick, 51" x 1-1/4 (59018)
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- GENERAL TOOLS Glass Inspection Mirror, 1 1/4 H Rnd (70555)
- Westward Inspection & Retrieving Tool Kits