Shop All Inspection Mirrors
Westward
Inspection Mirror, 11 1/2 In L, Rectang
Mfr # 1VTZ1
Zoro # G1633965
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type with Base
- Mirror Size (In.) 2-1/8 x 3-1/2
- Shape Rectangular
- Material Glass
- Swivel Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1VTZ1
- Zoro # G1633965
- UPC # 190735757819
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-1/8 x 3-1/2 |
Base Size (In.) | 1 9/16 x 1 x 1 |
Length (In.) | 8-13/16 |
Mirror Width | 2 1/8 in |
Mirror Length | 3 1/2 in |
Compressed Length | 8 7/8 in |
Description
Inspection Mirror, Base Type Magnetic, Compressed Length 8 7/8 in, Extended Length - Maximum Not Applicable, Handle Material Metal, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 1/2 in, Mirror Width 2 1/8 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Features Metal Base, Flexibility Rigid, Finish Satin
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SCREWDRIVER SET ELECTRICIAN 7 PC (TL17237)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/16 (C15970)
- SUPERIOR PARTS Aftermarket Nose Fits Max CN70 (SP CN37521)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/16 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46628)
- WESTWARD Inspection Mirror, 7 1/2 to 26 In L (1VUA2)
- WESTWARD Inspection Mirror, 10-1/4 In L, Circular (1VTY6)
- WESTWARD Inspection Mirror, 7 5/8 to 28 In L (1VUA8)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- WESTWARD Inspection Mirror, 8-1/2 in to 37 in L (45KH14)
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- MAG-MATE Inspection Mirror, 7" to 35-1/2" L, Square (312AHVO)
- Westward Inspection Mirrors