Shop All Impact Wrench Accessories
Westward
Insert Bit, 1/4", Torx, T10, 2"
Mfr # 38RV87
Zoro # G2620226
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrial Screwdriver/Air Screwdriver
- Shank Size 1/4"
- Application - Tools Impact
- SAE or Metric SAE
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RV87
- Zoro # G2620226
- UPC # 190735820520
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | T10 |
Bit Length | 2" |
Details
Item | Power Bit |
Includes | Electrial Screwdriver/Air Screwdriver |
Application - Tools | Impact |
SAE or Metric | SAE |
Fastening Tool Material | S2 Steel |
Shank Style | Hex Power Drive |
Finish | black oxide |
Single End/Double End | Single End |
Bit Style | Torx(R) |
Impact Rated | Yes |
Fastening Tool Item | Power Bit |
Material | S2 Steel, Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T10, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Electrial Screwdriver/Air Screwdriver, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Electronics Assy (ML14-20-0930)
- KRAFT TOOL Deco Hand Edger, SS, 6x6", 2"R, 2-1/2" Lip (CF659)
- ONSRUD Routing End Mill, Downcut, 5/8, 1 5/8, 3 1/2 (57-380)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- WESTWARD Insert Bit, 1/4", Torx, T27, 2" (38RV88)
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- WESTWARD Insert Bit, 1/4", Square Recess, #3, 3-1/2" (38RV93)
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" (38RV96)
- WESTWARD Insert Bit, 1/4", Phillips, #1, 2" (38RV85)
- WESTWARD Insert Bit, 1/4", Phillips, #2, 6" (38RV95)
- PRO-GRADE TOOLS Impact Universal Joint, 3/8"Dr. (13021)
- Westward Impact Wrench Accessories