Shop All Impact Wrench Accessories
Westward
Insert Bit, 1/4", Square Recess, #3, 3-1/2"
Mfr # 38RV93
Zoro # G2620165
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrial Screwdriver/Air Screwdriver
- Overall Bit Length 3 1/2 in
- Fastening Tool Tip Size #3
- Hex Shank Size 1/4 in
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RV93
- Zoro # G2620165
- UPC # 190735820582
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Overall Bit Length | 3 1/2 in |
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Point Size | #3 |
Bit Length | 3-1/2" |
Details
Item | Power Bit |
Includes | Electrial Screwdriver/Air Screwdriver |
Fastening Tool Item | Power Bit |
Finish | black oxide |
Impact Rated | Yes |
SAE or Metric | SAE |
Application - Tools | Impact |
Fastening Tool Material | S2 Steel |
Bit Style | Square Recess |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Material | S2 Steel, Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Square Recess, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Electrial Screwdriver/Air Screwdriver, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Tool Lanyard, Green, 6 In. L (LN3/640600X3Q7X)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/8"R (CF768PF)
- KESON Measuring Wheel, Pro, 4 Ft, Solid, 99,999 Ft (MP415)
- IRWIN BIT DRILL FORSTNER 2"" (1966938)
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- WESTWARD Insert Bit, 1/4", Torx, T27, 2" (38RV88)
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" (38RV96)
- WESTWARD Insert Bit, 1/4", Phillips, #1, 2" (38RV85)
- WESTWARD Insert Bit, 1/4", Phillips, #2, 6" (38RV95)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/2" Socket Adaptor (DW2547IR)
- WRIGHT TOOL Attachment 1/2" Drive Impact Adaptor w/B (4900)
- Westward Impact Wrench Accessories