Shop All Impact Wrench Accessories
Westward
Insert Bit, 1/4", Square Recess, #2, 6"
Mfr # 38RV96
Zoro # G2620138
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrial Screwdriver/Air Screwdriver
- Finish black oxide
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RV96
- Zoro # G2620138
- UPC # 190735820612
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Fastening Tool Tip Size | #2 |
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Point Size | #2 |
Overall Bit Length | 6 in |
Overall Length | 6" |
Bit Length | 6" |
Details
Item | Power Bit |
Includes | Electrial Screwdriver/Air Screwdriver |
Finish | black oxide |
Shank Style | Hex Power Drive |
Application - Tools | Impact |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Power Bit |
Impact Rated | Yes |
Bit Style | Square Recess |
SAE or Metric | SAE |
Single End/Double End | Single End |
Material | S2 Steel, Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Square Recess, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Electrial Screwdriver/Air Screwdriver, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die Set, Std 16 Pc (10M990)
- EAGLE TOOL US Drill Bit Extension, 1/4" Hex, 54" L (ETX25054)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12292 (12292)
- DICKIES 8-Pocket Utility Pouch with 2" Web Belt (57054)
- WESTWARD Insert Bit, 1/4", Phillips, #2, 6" (38RV95)
- WESTWARD Insert Bit, 1/4", Phillips, #1, 2" (38RV85)
- WESTWARD Insert Bit, 1/4", Square Recess, #3, 3-1/2" (38RV93)
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- WESTWARD Insert Bit, 1/4", Torx, T27, 2" (38RV88)
- DEWALT IMPACT READY(R) Magnetic Pivot Holder (DWPVTHLD)
- WRIGHT TOOL Attachment No.5 Spline Dr Impact Univer (5800)
- Westward Impact Wrench Accessories