Shop All Impact Wrench Accessories
Westward
Insert Bit, 1/4", Square Recess, #1, PK5
Mfr # 38RW10
Zoro # G2620101
product price: $2.45
/pk 5, $0.49/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Application - Tools Impact
- Fastening Tool Material S2 Steel
- Impact Rated No
- Fastening Tool Tip Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RW10
- Zoro # G2620101
- UPC # 190735820742
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Shank Size | 1/4" |
Fastening Tool Tip Size | #1 |
Overall Bit Length | 1 in |
Hex Shank Size | 1/4 in |
Point Size | #1 |
Bit Length | 1" |
Details
Item | Insert Bit |
Application - Tools | Impact |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Single End/Double End | Single End |
Fastening Tool Item | Insert Bit |
Bit Style | Square Recess |
Material | S2 Steel, Tool Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Square Recess, Fastening Tool Material S2 Steel, Single End/Double End Single End, Impact Rated No, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" C6 Carbide-Tipped 60 Point Toolbit (DEWE-6C6)
- BOSCH Positioning Device Kit, Laser Accesory (DK10+LB10)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic (GNH6-HEX5SA----)
- GROZ C Clamp, Ductile, 10" (35804)
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" (38RV96)
- WESTWARD Insert Bit, 1/4", Phillips, #1, 2" (38RV85)
- WESTWARD Insert Bit, 1/4", Phillips, #2, 6" (38RV95)
- WESTWARD Insert Bit, 1/4", Torx, T27, 2" (38RV88)
- WESTWARD Insert Bit, 1/4", Square Recess, #3, 3-1/2" (38RV93)
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- TEKTON 1/2 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA92001)
- Westward Power Fastening Tools