Shop All Impact Wrench Accessories
Westward
Insert Bit, 1/4", Phillips, #1, 2"
Mfr # 38RV85
Zoro # G2620241
product price: $2.05
/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrial Screwdriver/Air Screwdriver
- Application - Tools Impact
- Fastening Tool Material S2 Steel
- Overall Length 2"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RV85
- Zoro # G2620241
- UPC # 190735820506
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Point Size | #1 |
Overall Bit Length | 2 in |
Bit Length | 2" |
Details
Item | Power Bit |
Includes | Electrial Screwdriver/Air Screwdriver |
Application - Tools | Impact |
Fastening Tool Material | S2 Steel |
Single End/Double End | Single End |
SAE or Metric | SAE |
Bit Style | Phillips |
Finish | black oxide |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Impact Rated | Yes |
Material | S2 Steel, Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Phillips, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Electrial Screwdriver/Air Screwdriver, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Flat File - DIY Packaged - Smooth Cut, with Handle (11009P)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- MILWAUKEE TOOL Shoe Pin (44-60-1635)
- PRO-GRADE TOOLS Tool Set, 171 pcs., Mechanicfts (19037)
- WESTWARD Insert Bit, 1/4", Square Recess, #3, 3-1/2" (38RV93)
- WESTWARD Insert Bit, 1/4", Phillips, #2, 6" (38RV95)
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" (38RV96)
- WESTWARD Insert Bit, 1/4", Torx, T27, 2" (38RV88)
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- INGERSOLL-RAND Gasket, 3/4 (2161-739)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- Westward Impact Wrench Accessories